Split Lock Washer, For Screw Size M16 Steel, Zinc Yellow Finish, 50 PK

  • Mfr # M37060.160.0001

  • Zoro # G7598915


product price:  $16.59
/pk 50, $0.33/ea

Key Features

Material
Steel
Finish
Zinc Yellow
Outside Diameter
27.4 mm
Minimum Thickness
3.50 mm
Maximum Thickness
3.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M37060.160.0001
Zoro #
G7598915
UPC #
190735978146
Country of Origin
Multiple

Dimensions

For Screw Size
M16
Outside Diameter
27.4 mm
Minimum Thickness
3.50 mm
Maximum Thickness
3.5 mm
Inside Diameter
16.2 mm
Outside Diameter - Maximum
27.4 mm
Minimum Inside Diameter
16.2 mm
Inside Diameter - Maximum
17 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Yellow
Standards
DIN 127B
System of Measurement
Metric
Material Grade/Class
Not Graded
Application
General Purpose
Color
Yellow
Lock Washer Type
Split Lock
For Use With
Adhesives, Bolts, Hex Head Cap Screws, Nuts, Socket Head Cap Screws, Washers
Pack Size
Small Pack
Dimensional Standards
DIN 127 B
Type
Split Lock Washer
Material Quality Standards
430-530 HV10
Washer Type
Regular

Description

Split Lock Washer, Spring Lock, Spring Steel, Finish Yellow Zinc, Fits Bolt Sizes M16, M16, Inside Dia. 16.2 mm, Outside Dia. 27.4 mm, Thickness 3.5 mm, Color Silver, General Purpose, For Use With Adhesives, Bolts, Hex Head Cap Screws, Nuts, Socket Head Cap Screws, Washers, Meets/Exceeds DIN 127B, PK 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products