Split Lock Washer, For Screw Size M36 Steel, Zinc Plated Finish, 2 PK

  • Mfr # M37020.360.0001

  • Zoro # G2893339


product price: $4.35
/pk 2, $2.18/ea

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
58.2 mm
Minimum Thickness
6 mm
Maximum Thickness
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M37020.360.0001
Zoro #
G2893339
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M36
Outside Diameter
58.2 mm
Minimum Thickness
6 mm
Maximum Thickness
6 mm
Inside Diameter
36.5 mm
Outside Diameter - Maximum
58.2 mm
Minimum Inside Diameter
36.5 mm
Inside Diameter - Maximum
37.7 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 127 B
System of Measurement
Metric
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
DIN 127 B
Material Quality Standards
430-530 HV10
Type
Split Lock Washer
Washer Type
Regular
Hardness
38 HRC

Description

Split Lock Washer, Standard, Steel, Finish Zinc, Fits Bolt Sizes M36, Inside Dia. 36.5mm, Outside Dia. 58.2mm, Thickness 6mm, Rockwell Hardness C38 to C46, Meets/Exceeds D127B, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.