Split Lock Washer, For Screw Size M4 Steel, Zinc Yellow Finish, 25000 PK (Discontinued)
- Mfr # L37060.040.0001
- Zoro # G2100268
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L37060.040.0001
Zoro #
G2100268
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
M4
Outside Diameter
7.6 mm
Minimum Thickness
0.9 mm
Maximum Thickness
0.9 mm
Inside Diameter
4.1 mm
Fits Bolt Sizes
M4
Outside Dia.
7.6 mm
Inside Dia.
4.1 mm
Thickness
0.9 mm
Details
Item
Split Lock Washer
Material
Steel
Finish
Zinc Yellow
System of Measurement
Metric
Material Grade/Class
Not Graded
Color
Silver
Application
General Purpose
Finish Type
Zinc Yellow
Pack Size
Bulk Pack
Bolt Compatibility
Grade 2
Material Type
Steel
Lock Washer Type
Split Lock
Meets/Exceeds
DIN 127 B
Dimensional Standards
DIN 127 B
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Zinc Yellow, Material Spring Steel, For Screw Size M4, Inside Diameter 4.1 mm, Outside Diameter 7.6 mm, Maximum Thickness 0.9 mm, Minimum Thickness 0.9 mm, Color Silver, Dimensional Standards DIN 127 B, Material Grade/Class Not Graded, Pack Size Bulk Pack, Package Quantity 25000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.