Zoro Homepage

Split Lock Washer, For Screw Size M4 Titanium, Passivated Finish

  • Mfr # 0107465

  • Zoro # G212483445


product price: $0.40
/ea
Sold in multiples of 21 for $8.40

Key Features

Material
Titanium
Finish
Passivated
Outside Diameter
7.6 mm
Minimum Thickness
0.9 mm
Maximum Thickness
1.95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0107465
Zoro #
G212483445
UPC #
708498487111
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M4
Outside Diameter
7.6 mm
Minimum Thickness
0.9 mm
Maximum Thickness
1.95 mm
Inside Diameter
4.25 mm
Bearing Width - Minimum
3.35 mm
Section Width - Minimum
1.675 mm
Minimum Inside Diameter
4.25 mm
Outside Diameter - Maximum
7.6 mm
Inside Diameter - Maximum
4.25 mm
Outside Diameter - Minimum
7.6 mm

Details

Item
Split Lock Washer
Material
Titanium
Finish
Passivated
System of Measurement
Metric
Material Grade/Class
Grade 2
Dimensional Standards
DIN 127
Resistance Properties
Corrosion-Resistant
Lock Washer Type
Split Lock
Washer Type
Regular
Metal Detectable
Not Metal Detectable
Type
Split Lock Washer
X-Ray Detectable
X-Ray Detectable

Description

Split Lock Washer, M4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.