CAD Drawings

Download CAD Files

Split Lock Washer, For Screw Size M5, Steel, Not Graded, Zinc Plated Finish, 100 PK

  • Mfr # M37020.050.0001

  • Zoro # G2969416

CAD Available

product price: $1.45
/pk 100, $0.01/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
Outside Diameter
9.2 mm
Minimum Thickness
1.20 mm
Maximum Thickness
1.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M37020.050.0001
Zoro #
G2969416
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M5
Outside Diameter
9.2 mm
Minimum Thickness
1.20 mm
Maximum Thickness
1.2 mm
Inside Diameter
5.1 mm
Outside Diameter Tolerance
+/-0.254 mm
Inside Diameter Tolerance
+/-0.127 mm
Outside Diameter - Maximum
9.2 mm
Inside Diameter - Maximum
5.4 mm
Minimum Inside Diameter
5.1 mm

Details

CAD Available
Yes
Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 127 B
System of Measurement
Metric
Material Grade/Class
Not Graded
Rockwell Hardness
C44
Thickness Tolerance
+/-0.1 mm
Application
General Purpose
Color
Silver
Material Quality Standards
ASTM A307A, SAE J429
Lock Washer Type
Split Lock
Pack Size
Small Pack
Removable
Removable
Minimum Temperature
10 Degrees F
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
Maximum Temperature
275 Degrees F
Dimensional Standards
DIN 127 B
Hardness
44 HRC
Washer Type
Regular
Type
Split Lock Washer

Description

Split Lock Washer, Standard, Carbon Steel, Finish Zinc, Fits Bolt Sizes M5, Inside Dia. 5.1mm, Outside Dia. 9.2mm, Thickness 1.2mm, Thickness Tolerance +/-0.10mm, Rockwell Hardness C44 to C51, General Purpose, Meets/Exceeds DIN 127B, Refills -, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.