Zoro Homepage

Split Ring Hanger, 1-1/2In, Malleable Iron

  • Mfr # 22FP60

  • Zoro # G7591166


product price: $4.05
/ea

Key Features

Material
Electro-Galvanized Iron
Length (In.)
3 in
Rod Size
3/8 in
Pipe Size (In.)
1 1/2 in
Max. Load (Lb.)
180 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22FP60
Zoro #
G7591166
UPC #
190735936085
Country of Origin
China

Dimensions

Length (In.)
3 in
Rod Size
3/8 in
Pipe Size (In.)
1 1/2 in
Width (In.)
2 1/2 in
Width
2-1/2"
Thread Size (In.)
3/8-16
For Rigid Conduit Size
1 1/2 in
Overall Height
3.5 in
Mounting Hole Diameter
1 1/2 in
For Pipe Size
1 1/2 in
For Threaded Rod Size
3/8 in
Thread Size
3/8"-16
For Tube Outside Diameter
1 1/2 in
Overall Width
2.5 in
For Maximum Outside Diameter
1 15/16 in
For Strut Channel Width
1 1/2 in

Details

Material
Electro-Galvanized Iron
Max. Load (Lb.)
180 lb
Type
MSS SP-58(Type 12)
Item
Split-Ring Hanger
Standards
MSS SP-58, SP-69
Metal Detectable
Yes
Description/Special Features
For Suspension of Stationary Non Insulated Pipe Lines
Pipe Center to Hanger Top
1 7/16 in
Required Number of Threaded Rods
1
Hanger Material
Iron
Vertical Adjustment
1 1/2 in
Minimum Operating Temperature
0 Degrees F
Pipe Center to Rod
1 7/16 in
Hanger Type
Swivel Loop
Support Material
Cast Iron
Mount Type
Bolts/Screws
Resistance Properties
Corrosion Resistant
Cushioned
No
For Insulated Pipe
No
Support Material Finish
Zinc-Plated
Bolt Material
Steel
For Location
Indoor
Hanger Material Finish
Electro-Galvanized
Maximum Operating Temperature
200 Degrees F
Includes Mounting Hardware
Yes
For Environment
Indoor Pipe System
Load Capacity
180 lb
For Use On
Stationary Non-Insulated Pipe
Closure
Bolts

Description

Split-Ring Hanger, Bolt Material Steel, Cushion Material Not Applicable, Cushioned No, For Maximum Outside Diameter 1 15/16 in, For Pipe Size 1 1/2 in, For Threaded Rod Size 3/8 in, Hanger Material Iron, Hanger Material Finish Electro-Galvanized, Hanger Material Grade Not Applicable, Hanger Type Swivel Loop, Included Insulation Thickness Not Applicable, Load Capacity 180 lb, Overall Height 3.5 in, Overall Width 2.5 in, Roller Length Not Applicable, Support Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.