Shop All Aluminum Sheets
Zoro Select
Square Bar, Aluminum, 6063, 1/2x1/2 In, 8 ft
Mfr # 6ALL9
Zoro # G4333856
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thickness 0.5 in
- Width 1/2"
- Length 96"
- Alloy Type 6063
Product Information
- Brand Zoro Select
- MFR # 6ALL9
- Zoro # G4333856
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 1/2" |
Length | 96" |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.009 in |
Width and Length | 1/2 in x 96 in |
Overall Width | 1/2 in |
Overall Length | 8 ft |
Details
Description
Flat Bar Stock, Aluminum, 6063, T52, Sheet, 8 ft Overall Length, Length Tolerance +/-1.000 in, 1/2 in Overall Width, Width Tolerance +/-0.009 in, 0.5 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 Brinell Hardness, Standards ASTM B221, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X119BT-100)
- ZORO SELECT Felt, F3, 1/2 In Thick, 1/2 x 12 In (2FJC5)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R1.75-12)
- ONLINEMETALS 0.25" x 1.25" Brass Rectangle Bar 360-H02 Extruded (1410)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 4 In, 3 Ft (61F.5X4-36)
- ZORO SELECT Flat Stock, Al, 6061, 2 x 4 In, 1 Ft (61F2X4-12)
- ZORO SELECT Flat Stock, Al, 6061, 1/8 x 3 In, 6 Ft (2EYW1)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/2 x 2 In, 8 ft. (6ALV9)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1244_12_24)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 4 In, 6 Ft (61F.75X4-72)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 1 1/2 In, 3 Ft (2EYY9)
- Zoro Select Aluminum Sheets