Square Drive Deck Screw, #10 x 2 3/4 in, Stainless Steel, Flat Head, Square Drive, 50 PK
Mfr # 1-SQD-10-275
Zoro # G116465929
product price:Â $9.89
/pk 50, $0.20/eaKey Features
Flat Head
Square Drive
Application
Composite Decking
Fastener Length
2 3/4 in
Overall Length
2 3/4 in
Point Type
17
Type
Wood Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-SQD-10-275
Zoro #
G116465929
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
2 3/4 in
Overall Length
2 3/4 in
Drive Size
#2
Screw Size
#10
Maximum Drill Bit Size
3/32 in
Maximum Head Width
11/32 in
Maximum Head Height
3/16 in
Minimum Thread Length
1 27/32 in
Details
Application
Composite Decking
Point Type
17
Head Type
Flat
Type
Wood Screw
Drive
Square
Threads per Inch
13
Material Grade/Class
18-8
Tip Type
Pointed
System of Measurement
Inch
Material
Stainless Steel
Thread Style
Partially Threaded
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Item
Square Drive Deck Screw
Description
Square Drive Deck Screw, Finish Not Applicable, Material Stainless Steel, Drive Square, Screw Size #10, Fastener Length 2 3/4 in, Drive Size #2, Threads per Inch 13, Thread Style Partially Threaded, Minimum Thread Length 1 27/32 in, Maximum Head Width 11/32 in, Maximum Head Height 3/16 in, System of Measurement Inch, Head Type Flat, Point Type 17, Application Composite Decking, Dimensional Standards RoHS 3 (2015/863/EU) Compliant, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.