Square Drive Deck Screw, #8 x 3/4 in, Stainless Steel, Flat Head, Square Drive, 100 PK
Mfr # 1-SQD-8-75
Zoro # G916465839
product price: $5.15
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.30
Key Features
Square Drive
Flat Head
Material Grade/Class
18-8
Thread Style
Partially Threaded
Type
Wood Screw
Maximum Head Width
11/32 in
Application
Composite Decking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-SQD-8-75
Zoro #
G916465839
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
3/4 in
Maximum Head Width
11/32 in
Maximum Head Height
3/16 in
Overall Length
3/4 in
Drive Size
#2
Maximum Drill Bit Size
5/64 in
Minimum Thread Length
1/2 in
Screw Size
#8
Details
Material Grade/Class
18-8
Thread Style
Partially Threaded
Type
Wood Screw
Application
Composite Decking
System of Measurement
Inch
Drive
Square
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Material
Stainless Steel
Tip Type
Pointed
Item
Square Drive Deck Screw
Point Type
17
Threads per Inch
8
Head Type
Flat
Description
Square Drive Deck Screw, Finish Not Applicable, Material Stainless Steel, Drive Square, Screw Size #8, Fastener Length 3/4 in, Drive Size #2, Threads per Inch 8, Thread Style Partially Threaded, Minimum Thread Length 1/2 in, Maximum Head Width 11/32 in, Maximum Head Height 3/16 in, System of Measurement Inch, Head Type Flat, Point Type 17, Application Composite Decking, Dimensional Standards RoHS 3 (2015/863/EU) Compliant, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.