Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Pipe Plug, Carbon Steel, MNPT, PK10

  • Mfr # 5RLF4

  • Zoro # G2339849


product price: $4.15
/pk 10, $0.42/ea
Sold in multiples of 3 for $12.45

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Square Plug
Pipe Fitting Schedule/Class
Class 150
Standards
SAE
Basic Pipe Fitting Shape
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RLF4
Zoro #
G2339849
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size (Fittings)
3/8"
Pipe Size - Pipe Fitting
3/8"
Hex Size
3/8 in
Nominal Pipe Size
3/8 in
Thread Size
3/8 in -18
Overall Length
3/4 in
Outside Diameter
5/8 in

Details

Item
Square Pipe Plug
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Square Plug
Pipe Fitting Schedule/Class
Class 150
Standards
SAE
Basic Pipe Fitting Shape
Plug
Temp. Range
-65 Degrees to 400 Degrees F
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Square Plug
Fitting Schedule/Class
Class 150
Max. Pressure
3000 psi
Fitting Connection Type
MNPT
Finish/Coating
Zinc-Plated
Material Grade
12L14
Low Lead Certified Standard
Not Complaint
Plug Drive Style
Square
Fitting Side A Pipe Threading
18
Includes Seal
No
Class
150
Low Lead Compliance Level
Not Compliant
Magnetic
Yes
Includes Pre-Applied Thread Sealant
No
Max. Steam Pressure
4,000 psi

Description

Square Head Plug, 3/8 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, 12L14, Class 150, Male NPT, 5/8 in Outside Diameter, 3/4 in Overall Length, 4,000 psi Max. Steam Pressure, -65 Degrees to 400 Degrees F, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, 18, 3/8 in -18, Magnetic Yes, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.