Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Washer, Fits Bolt Size 1 in , 18-8 Stainless Steel Plain Finish

  • Mfr # Z8762-188

  • Zoro # G2107861


product price: $16.19
/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
3-1/2 in
Minimum Thickness
0.36 in
Maximum Thickness
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8762-188
Zoro #
G2107861
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1 in
Outside Diameter
3-1/2 in
Minimum Thickness
0.36 in
Maximum Thickness
0.39 in
Inside Diameter
1.063 in
Square Width
3 1/2 in
Washer Width
3 1/2 in
Washer Length
3 1/2 in

Details

Item
Square Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
+/-0.030 in
Rockwell Hardness
B83
Type
Square Washer
Material Grade/Class
Not Graded
Pack Size
Small Pack
Dimensional Standards
AMPG 2017 SQ.01
Tensile Strength
90,000 psi
Washer Type
Standard
Material Quality Standards
ASTM A582
Hardness
83 HRB
FDA Approved
Not FDA Approved

Description

Square Washer, Dimensional Standards AMPG 2017 SQ.01, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1 in, Inside Diameter 1.063 in, Outside Diameter Not Applicable, Maximum Thickness 25/64 in, System of Measurement Inch, Minimum Thickness 23/64 in, Material Quality Standards ASTM A582, Pack Size Small Pack, Rockwell Hardness B83, Tensile Strength 90,000 psi, Thickness Tolerance +/-0.031 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.