Zoro Homepage

Square Washer, Fits Bolt Size 3/4 in , Steel Galvanized Finish

  • Mfr # Z8946G

  • Zoro # G8765806


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Material
Steel
Finish
Galvanized
For Screw Size
3/4 in
Minimum Thickness
11/64 in
Maximum Thickness
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8946G
Zoro #
G8765806
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/4 in
Minimum Thickness
11/64 in
Maximum Thickness
13/64 in
Inside Diameter
0.813 in
Outside Dia.
2 1/4 in
Inside Dia.
.812 in
Thickness
3/16 in
Fits Bolt Sizes
3/4 in
Washer Width
2 1/4 in
Washer Length
2 1/4 in

Description

Square Washer, Dimensional Standards AMPG 2017 SQ.01, Material Steel, Material Grade/Class Case Hardened, Finish Galvanized, For Screw Size 3/4 in, Inside Diameter 0.813 in, Outside Diameter Not Applicable, Maximum Thickness 0.2 in, System of Measurement Inch, Minimum Thickness 0.17 in, Made in North America Made in North America, Material Quality Standards ASTM A108

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.