Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Washer, Fits Bolt Size M10 , Steel Zinc-Plated Finish

  • Mfr # Z8910-ZN

  • Zoro # G116294796


product price: $32.99
/ea

Key Features

Inside Diameter
13 mm
Finish
Zinc-Plated
Maximum Thickness
6.7 mm
Minimum Thickness
6 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8910-ZN
Zoro #
G116294796
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
13 mm
For Screw Size
M10
Maximum Thickness
6.7 mm
Minimum Thickness
6 mm
Washer Width
50 mm
Washer Length
50 mm

Details

Item
Square Washer
Finish
Zinc-Plated
System of Measurement
Metric
Material
Steel
Made in North America
Made in North America
Type
Square Washer
Washer Type
Regular Rim

Description

Square Washer, Dimensional Standards Not Applicable, Material Steel, Finish Zinc-Plated, For Screw Size M10, Inside Diameter 13 mm, Outside Diameter Not Applicable, Maximum Thickness 6.7 mm, System of Measurement Metric, Minimum Thickness 6 mm, Made in North America Made in North America

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.