Square Washer, Fits Bolt Size M12 , Steel Zinc-Plated Finish

  • Mfr # Z8912-ZN

  • Zoro # G916294668


product price: $36.75
/ea

Key Features

Inside Diameter
16 mm
Minimum Thickness
6 mm
Maximum Thickness
6.7 mm
Finish
Zinc-Plated
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z8912-ZN
Zoro #
G916294668
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
16 mm
For Screw Size
M12
Minimum Thickness
6 mm
Maximum Thickness
6.7 mm
Washer Width
50 mm
Washer Length
50 mm

Details

Finish
Zinc-Plated
Material
Steel
Item
Square Washer
System of Measurement
Metric
Made in North America
Made in North America
Type
Square Washer
Washer Type
Regular Rim

Description

Square Washer, Dimensional Standards Not Applicable, Material Steel, Finish Zinc-Plated, For Screw Size M12, Inside Diameter 16 mm, Outside Diameter Not Applicable, Maximum Thickness 6.7 mm, System of Measurement Metric, Minimum Thickness 6 mm, Made in North America Made in North America

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.