Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Washer, Fits Bolt Size M6 , Steel Zinc-Plated Finish

  • Mfr # Z8906-ZN

  • Zoro # G116294765


product price: $24.95
/ea

Key Features

Finish
Zinc-Plated
Inside Diameter
9 mm
Maximum Thickness
6.7 mm
Material
Steel
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8906-ZN
Zoro #
G116294765
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M6
Inside Diameter
9 mm
Maximum Thickness
6.7 mm
Minimum Thickness
6 mm
Washer Width
50 mm
Washer Length
50 mm

Details

Finish
Zinc-Plated
Item
Square Washer
Material
Steel
System of Measurement
Metric
Type
Square Washer
Made in North America
Made in North America
Washer Type
Regular Rim

Description

Square Washer, Dimensional Standards Not Applicable, Material Steel, Finish Zinc-Plated, For Screw Size M6, Inside Diameter 9 mm, Outside Diameter Not Applicable, Maximum Thickness 6.7 mm, System of Measurement Metric, Minimum Thickness 6 mm, Made in North America Made in North America

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.