Shop ZORO SELECT

SS, 90Elbow, 11/2"NPTx11/2"NPT

  • Mfr # ZUSA-PF-336
  • Zoro # G7829943

product price: 
$
49.99
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
90 Degree Street Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Fitting Schedule/Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-336
Zoro #
G7829943
UPC #
193005417659
Country of Origin
China
Specific Fitting Shape
90 Degree Street Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
Metal Pipe Elbow
Color
Silver
Max. Steam Pressure
150 psi
Application
Air, Gases, Oils, Potable Water
Standards
ASTM A351
Max. Pressure
150 psi
Low Lead Compliance Level
Compliant
Fitting Side A Type
Threaded
Class
Class 150
Fitting Side B Pipe Threading
12
Thread Sealant Type
PTFE
Fitting Side A Gender
Male
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
12
Maximum Operating Pressure
150 psi
Includes Pre-Applied Thread Sealant
Yes
Material Grade
304
Fitting Side B Type
Threaded
Includes Seal
No
For Pipe Schedule
Schedule 40
Gravity Flow
Pressure
Finish/Coating
None
Side A Thread Type
NPT
Side B Thread Type
NPT
Wire Color
Silver

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Thread Size A
1 1/2"-11.5
Overall Length
2 15/32 in
Fitting Thread Size B
1 1/2"-11.5
Wire Rope Length
2 15/32 in
Length
2 15/32 in

Description

90 Degrees Street Elbow, Stainless Steel, 304, Class Class 150, 1 1/2 in, Female, NPT, 12, 1 1/2 in, Male, NPT, 12, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.