SS, 90Elbow, 3/4"BSPTx3/4"BSPT

  • Mfr # ZUSA-PF-8336
  • Zoro # G500420879
product price: 
$
38.15
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Max. Steam Pressure
150 psi
Color
Silver
Application
Air, Gases, Oils, Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-8336
Zoro #
G500420879
UPC #
193005124410
Country of Origin
China

Dimensions

Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
1 3/4 in
Fitting Thread Size A
3/4"-14
Fitting Thread Size B
3/4"-14
Wire Rope Length
1 3/4 in
Length
1 3/4 in

Details

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Elbow
Max. Steam Pressure
150 psi
Color
Silver
Application
Air, Gases, Oils, Potable Water
Standards
ISO 7-1
Maximum Operating Pressure
150 psi
Fitting Side B Gender
Female
Material Grade
304
Includes Pre-Applied Thread Sealant
Yes
Includes Seal
No
Fitting Side A Type
Threaded
Thread Sealant Type
PTFE
Fitting Side A Pipe Threading
14
Low Lead Compliance Level
Compliant
Fitting Side B Type
Threaded
Fitting Side A Gender
Male
Fitting Side B Pipe Threading
14
Class
Class 150
Side B Thread Type
BSPT
Side A Thread Type
BSPT
Gravity Flow
Pressure
Finish/Coating
None
For Pipe Schedule
Schedule 40
Wire Color
Silver

Description

90 Degrees Elbow, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews