SS, 90Elbow, 3/8"BSPTx3/8"BSPT

  • Mfr # ZUSA-PF-8323
  • Zoro # G800421095
product price: 
$
18.99
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Standards
ISO 7-1
Max. Steam Pressure
150 psi
Application
Air, Gases, Oils, Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-8323
Zoro #
G800421095
UPC #
193005123574
Country of Origin
China

Dimensions

Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Thread Size B
3/8"-19
Overall Length
1 19/64 in
Fitting Thread Size A
3/8"-19
Wire Rope Length
1 19/64 in
Length
1 19/64 in

Details

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Elbow
Standards
ISO 7-1
Max. Steam Pressure
150 psi
Application
Air, Gases, Oils, Potable Water
Color
Silver
Includes Seal
No
Low Lead Compliance Level
Compliant
Material Grade
316
Fitting Side A Type
Threaded
Maximum Operating Pressure
150 psi
Fitting Side B Gender
Female
Fitting Side A Gender
Male
Fitting Side B Type
Threaded
Fitting Side A Pipe Threading
19
Fitting Side B Pipe Threading
19
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Finish/Coating
None
Side A Thread Type
BSPT
Gravity Flow
Pressure
For Pipe Schedule
Schedule 40
Side B Thread Type
BSPT
Wire Color
Silver

Description

90 Degrees Elbow, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3/8 in, Male, Threaded, 19, 3/8 In.-19, 3/8 in, Female, Threaded, 19, 3/8 In.-19, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews