Zoro Homepage

SS Rectangle Bar, 12 in Overall W

  • Mfr # 18812_24_0

  • Zoro # G005552266


product price: $1,389.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.375 in
Standards
ASTM A240
Length Tolerance
+0.125 in/0 in
Thickness Tolerance
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18812_24_0
Zoro #
G005552266
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.005 in/0 in
Overall Length
24 in
Overall Width
12 in

Details

Material
Stainless Steel
Standards
ASTM A240
Thickness Tolerance
+/-0.001 in
Shape
Plate
System of Measurement
Inch
Mechanical Finish
Mill
Material Grade
410
Brinell Hardness
162 BHN
Includes Material Certificate
Material Certificate with Lot Number
Item
Stainless Steel Plate
Rockwell Hardness
84 HRB
Yield Strength
42,000 psi
Heat Treatable
Heat Treatable
Shape Type
Plate
Tensile Strength
76,000 psi

Description

Stainless Steel Plate, Stainless Steel, 410, Plate, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 12 in Overall Width, Width Tolerance +0.005 in/0 in, 0.375 in Thickness, Thickness Tolerance +/-0.001 in, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 42,000 psi, Tensile Strength 76,000 psi, Brinell Hardness 162 BHN, Rockwell Hardness 84 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240, Shape Type Plate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.