Shop ZORO SELECT
See all product information
Create Account
SS, Reducer, 11/2"x21/2"
Mfr # 4381010190
Zoro # G600442115
product price:Â
$
63.49
/ea
Key Features
Specific Fitting Shape
Eccentric Reducer
Pipe Fitting Material
Stainless Steel
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Color
Silver
Fitting Side A Nominal Pipe Size
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4381010190
- Zoro #
- G600442115
- UPC #
- -
- Country of Origin
- China
- Specific Fitting Shape
- Eccentric Reducer
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Standards
- ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Color
- Silver
- For Pipe Schedule
- Schedule 10
- Fitting Side B Type
- Butt Weld
- Fitting Side A Type
- Butt Weld
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 275 psi @ 150 Degrees F
- Material Grade
- 304
- Includes Seal
- No
Description
Eccentric Reducer, Stainless Steel, 304, For Pipe Schedule Schedule 10, 1 1/2 in, Butt Weld, 3 in, 2 1/2 in, Butt Weld, 275 psi @ 150 Degrees F Maximum Operating Pressure