Tee, SS, Thrd 3/8", Thrd 3/8", Thrd 3/8"

  • Mfr # ZUSA-PF-7480
  • Zoro # G300421229
product price: 
$
19.15
/ea

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Application
Air, Gases, Oils, Potable Water
Max. Steam Pressure
150 psi
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-7480
Zoro #
G300421229
UPC #
193005123932
Country of Origin
China
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Tee
Application
Air, Gases, Oils, Potable Water
Max. Steam Pressure
150 psi
Color
Silver
Standards
ISO 7-1
Includes Seal
No
Fitting Side C Type
Threaded
Includes Pre-Applied Thread Sealant
No
Fitting Side C Gender
Female
Fitting Side B Gender
Female
Fitting Side B Type
Threaded
Fitting Side B Pipe Threading
19
Fitting Side A Type
Threaded
Low Lead Compliance Level
Compliant
Class
Class 150
Maximum Operating Pressure
150 psi @ 72 Degrees F
Material Grade
316
Fitting Side A Pipe Threading
19
Fitting Side A Gender
Female
Fitting Side C Pipe Threading
19
Gravity Flow
Pressure
Side B Thread Type
BSPT
Side 3 Thread Type
BSPT
For Pipe Schedule
Schedule 40
Side A Thread Type
BSPT

Dimensions

Fitting Side C Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Thread Size C
3/8"-19
Fitting Thread Size B
3/8"-19
Fitting Thread Size A
3/8"-19
Overall Length
1 49/64 in
Wire Rope Length
1 49/64 in
Length
1 49/64 in

Description

Tee,316 SS,3/8" BSPT Female

Restrictions

Ratings & reviews