Shop ZORO SELECT
See all product information
Create Account
SS Sheet 304, 24 in Overall W
- Mfr # 725_24_48
- Zoro # G205848893
product price:Â
$
1,794.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.3125 in
Standards
ASTM A240
Material
Stainless Steel
Tensile Strength
85 ksi
Yield Strength
35,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 725_24_48
- Zoro #
- G205848893
- UPC #
- -
- Country of Origin
- Multiple
- Standards
- ASTM A240
- Material
- Stainless Steel
- Item
- Stainless Steel Plate
- Tensile Strength
- 85 ksi
- Yield Strength
- 35,000 psi
- Brinell Hardness
- 195 BHN
- Shape Type
- Plate
- Mechanical Finish
- Mill
- Heat Treatable
- Not Heat Treatable
- System of Measurement
- Inch
- Material Grade
- 304
- Fabrication
- Hot Rolled
- Heat Treatment
- Annealed
- Shape
- Plate
- Rockwell Hardness
- 92 HRB
- Includes Material Certificate
- Material Certificate with Lot Number
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thickness
- 0.3125 in
- Overall Length
- 4 ft
- Overall Width
- 24 in
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Description
Stainless Steel Plate, Stainless Steel, 304, Plate, 4 ft Overall Length, 24 in Overall Width, 0.3125 in Thickness, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, Brinell Hardness 195 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240, Shape Type Plate, System of Measurement Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.