Shop ZORO SELECT

SS, Straight, 11/2"BSPTx11/2"BSPT

  • Mfr # ZUSA-PF-7518
  • Zoro # G200420964

product price: 
$
57.59
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Max. Steam Pressure
150 psi
Application
Air, Gases, Oils, Potable Water
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-7518
Zoro #
G200420964
UPC #
193005122959
Country of Origin
China
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Max. Steam Pressure
150 psi
Application
Air, Gases, Oils, Potable Water
Color
Silver
Standards
ISO 7-1
Fitting Side A Pipe Threading
11
Fitting Side B Gender
Female
Low Lead Compliance Level
Compliant
Fitting Side A Gender
Female
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
11
Maximum Operating Pressure
150 psi
Class
Class 150
Material Grade
316
Fitting Side A Type
Threaded
Fitting Side B Type
Threaded
Gravity Flow
Pressure
Side B Thread Type
BSPT
For Pipe Schedule
Schedule 40
Side A Thread Type
BSPT
Finish/Coating
None
Wire Color
Silver

Dimensions

Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Overall Length
54 mm
Fitting Thread Size B
1 1/2"-11
Fitting Thread Size A
1 1/2"-11
Wire Rope Length
54 mm
Length
54 mm

Description

The ZORO SELECT - ZUSA-PF-7518 is a stainless steel pipe fitting classified as a Class 150 component, suitable for low- to medium-pressure systems across various applications such as water, steam, chemical, food, and HVAC lines. Designed with female threaded connections on both sides rated for 1 1/2-inch nominal pipes with BSPT threading, it features a material grade of 316 stainless steel, offering corrosion resistance and durability. Its specification aligns with ASME/ANSI standards, providing reliable connections for systems requiring corrosion resistance and sanitary performance.

Key Features:

  • Rated for use within specified pressure and temperature ranges for Class 150 pipes
  • Intended for use with air, natural gas, oil, potable water, and steam systems within specified parameters
  • Crafted from 316 stainless steel for corrosion resistance
  • Features female threaded connections on both sides rated for 1 1/2-inch nominal pipes with BSPT threading
  • Designed for 1 1/2-inch pipe connections
  • Overall Length: 54 mm for installation compatibility
  • Compliant with applicable low-lead requirements for potable water systems
  • Conforms to ISO 7-1 standards

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.