SS, Straight, 11/2"BSPTx11/4"BSPT

  • Mfr # ZUSA-PF-8466
  • Zoro # G100420958
product price: 
$
53.79
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ISO 7-1
Max. Steam Pressure
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-8466
Zoro #
G100420958
UPC #
193005126421
Country of Origin
China

Dimensions

Hex Size
51 mm
Fitting Side B Nominal Pipe Size
1 1/4 in
Overall Length
32 mm
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Thread Size B
1 1/4"-11
Fitting Thread Size A
1 1/2"-11
Wire Rope Length
32 mm
Length
32 mm

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Color
Silver
Standards
ISO 7-1
Max. Steam Pressure
150 psi
Application
Air, Gases, Oils, Potable Water
Material Grade
316
Fitting Side B Gender
Female
Thread Sealant Type
PTFE
Fitting Side B Pipe Threading
11
Fitting Side A Pipe Threading
11
Fitting Side A Gender
Male
Class
Class 150
Includes Seal
No
Fitting Side B Type
Threaded
Maximum Operating Pressure
150 psi
Low Lead Compliance Level
Compliant
Includes Pre-Applied Thread Sealant
Yes
Fitting Side A Type
Threaded
Finish/Coating
None
Side A Thread Type
BSPT
Gravity Flow
Pressure
Side B Thread Type
BSPT
For Pipe Schedule
Schedule 40
Wire Color
Silver

Description

Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Threaded, 11, 1 1/2 In.-11, 1 1/4 in, Female, Threaded, 11, 1 1/4 In.-11, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews