Shop ZORO SELECT

SS, Straight, 11/2"NPTx11/2"NPT

  • Mfr # ZUSA-PF-419
  • Zoro # G7818369

product price: 
$
34.99
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-419
Zoro #
G7818369
UPC #
193005418007
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Hex Size
1-31/32''
Length
1 61/64 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Thread Size A
1 1/2"-11.5
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Thread Size B
1 1/2"-11.5
Overall Length
1 61/64 in

Details

Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
NIpple
Basic Pipe Fitting Material
Metal
Max. Pressure
150 psi
Standards
ASTM A351, ANSI/ASME B1.20.1
Fitting Side A Pipe Threading
12
Gravity Flow
Pressure
Color
Silver
Max. Steam Pressure
150 psi
Fitting Side A Gender
Male
Side B Thread Type
NPT
Includes Pre-Applied Thread Sealant
Yes
Application
Air, Gases, Oils, Potable Water
Maximum Operating Pressure
150 psi
Fitting Side B Pipe Threading
12
Material Grade
304
For Pipe Schedule
Schedule 40
Fitting Side A Type
Threaded
Finish/Coating
None
Fitting Side B Gender
Male
Includes Seal
No
Fitting Side B Type
Threaded
Side A Thread Type
NPT
Item
Metal Pipe Straight
Class
Class 150
Thread Sealant Type
PTFE
Wire Color
Silver

Description

The ZUSA-PF-419 is a stainless steel nipple fitting designed with MNPT (male National Pipe Thread) connections. It is constructed from 304 stainless steel and classified as a Class 150 fitting, max working pressure: 150 psi. The fitting has a hex size of 1-31/32 inches and is used to connect or extend piping systems with 1-1/2-inch nominal pipe sizes.

  • Material: 304 Stainless Steel
  • Shape: Hex Nipple
  • Connection Type: MNPT
  • Schedule/Class: Class 150
  • Hex Size: 1-31/32 inches
  • Max Working Pressure: 150 psi
  • Pipe Fitting Material: 304 Stainless Steel
  • Pipe Size – Pipe Fitting: 1-1/2 inches
  • Standards: ASTM A351; ANSI/ASME B1.20.1
  • Restrictions

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.