SS, Straight, 1/2"BSPTx1/8"BSPT

  • Mfr # ZUSA-PF-8149
  • Zoro # G600421103
product price: 
$
12.15
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Application
Air, Gases, Oils, Potable Water
Color
Silver
Max. Steam Pressure
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-8149
Zoro #
G600421103
UPC #
193005119423
Country of Origin
China

Dimensions

Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/8 in
Overall Length
36 mm
Fitting Thread Size A
1/2"-14
Fitting Thread Size B
1/8"-28
Wire Rope Length
36 mm
Length
36 mm

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Application
Air, Gases, Oils, Potable Water
Color
Silver
Max. Steam Pressure
150 psi
Standards
ISO 7-1
Fitting Side B Pipe Threading
28
Material Grade
304
Includes Seal
No
Fitting Side B Type
Threaded
Fitting Side A Type
Threaded
Maximum Operating Pressure
150 psi
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Class
Class 150
Fitting Side A Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Compliant
Finish/Coating
None
Gravity Flow
Pressure
Side B Thread Type
BSPT
For Pipe Schedule
Schedule 40
Side A Thread Type
BSPT
Wire Color
Silver

Description

Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 1/8 in, Female, Threaded, 28, 1/8 In.-28, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews