SS, Straight, 1"BSPTx1"ButtWeld
- Mfr # ZUSA-PF-7530
- Zoro # G700421164
Key Features
Specifications
Details
- MFR #
- ZUSA-PF-7530
- Zoro #
- G700421164
- UPC #
- 193005123024
- Country of Origin
- China
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Standards
- ISO 7-1
- Color
- Silver
- Application
- Air, Gases, Oils, Potable Water
- Max. Steam Pressure
- 150 psi
- Fitting Side A Pipe Threading
- 11
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 150 psi
- Low Lead Compliance Level
- Compliant
- Material Grade
- 316
- Fitting Side A Type
- Threaded
- Class
- Class 150
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Butt Weld
- Side A Thread Type
- BSPT
- Finish/Coating
- None
- Gravity Flow
- Pressure
- For Pipe Schedule
- Schedule 40
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 in
- Overall Length
- 21 mm
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Thread Size A
- 1"-11
- Wire Rope Length
- 21 mm
- Length
- 21 mm
Description
The ZORO SELECT - ZUSA-PF-7530 is a stainless steel Class 150 pipe fitting designed as a half coupling with a 1-inch nominal pipe size on both ends. It features a female BSPT threaded connection on Side A and a butt weld connection on Side B. Constructed of 316 stainless steel, this pipe fitting is rated for operation within the specified pressure-temperature ranges based on industry standards. The fitting is rated for maximum operating pressure of 150 psi according to manufacturer specifications. It is manufactured in accordance with ISO 7-1 threading standards.
Key Features:
- Material: 316 stainless steel for corrosion resistance and durability.
- Pressure Class: Class 150, rated for maximum operating pressure of 150 psi.
- Application Range: designed for use with air, natural gas, oil, potable water, and steam within specified parameters.
- Connections: Side A is female BSPT threaded (11 TPI); Side B is butt weld type.
- Nominal Pipe Size: 1 inch on both fitting ends.
- Overall Length: 21 mm, suitable for space-restricted installations as a half coupling.
- Standards: manufactured in accordance with ISO 7-1 threading standards.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.