Shop ZORO SELECT

SS, Straight, 1"BSPTx1"ButtWeld

  • Mfr # ZUSA-PF-8075
  • Zoro # G900421278

product price: 
$
13.15
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Standards
ISO 7-1
Color
Silver
Application
Air, Gases, Oils, Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-8075
Zoro #
G900421278
UPC #
193005119027
Country of Origin
China

Dimensions

Fitting Side A Nominal Pipe Size
1 in
Overall Length
21 mm
Fitting Side B Nominal Pipe Size
1 in
Fitting Thread Size A
1"-11
Wire Rope Length
21 mm
Length
21 mm

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Standards
ISO 7-1
Color
Silver
Application
Air, Gases, Oils, Potable Water
Fitting Side B Type
Butt Weld
Maximum Operating Pressure
150 psi
Class
Class 150
Fitting Side A Type
Threaded
Low Lead Compliance Level
Compliant
Fitting Side A Pipe Threading
11
Fitting Side A Gender
Female
Includes Seal
No
Material Grade
304
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
Schedule 40
Finish/Coating
None
Side A Thread Type
BSPT
Wire Color
Silver

Description

Half Coupling, Stainless Steel, 304, Class Class 150, 1 in, Female, BSPT, 11, 1 in, Butt Weld, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.