SS, Straight, 3/4"BSPPx3/4"BSPP

  • Mfr # ZUSA-PF-8057
  • Zoro # G100421276
product price: 
$
25.59
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Application
Air, Gases, Oils, Potable Water
Max. Steam Pressure
150 psi
Standards
ISO 228-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-8057
Zoro #
G100421276
UPC #
193005118365
Country of Origin
China

Dimensions

Overall Length
38 mm
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Thread Size A
3/4"-14
Fitting Thread Size B
3/4"-14
Wire Rope Length
38 mm
Length
38 mm

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Application
Air, Gases, Oils, Potable Water
Max. Steam Pressure
150 psi
Standards
ISO 228-1
Color
Silver
Fitting Side A Type
Threaded
Fitting Side A Gender
Female
Fitting Side B Type
Threaded
Fitting Side A Pipe Threading
14
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side B Gender
Female
Low Lead Compliance Level
Compliant
Material Grade
304
Fitting Side B Pipe Threading
14
Maximum Operating Pressure
150 psi
Side A Thread Type
BSPP
For Pipe Schedule
Schedule 40
Side B Thread Type
BSPP
Gravity Flow
Pressure
Finish/Coating
None
Wire Color
Silver

Description

Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews