Shop ZORO SELECT

SS, Straight, 3/4"BSPTx3/4"BSPT

  • Mfr # ZUSA-PF-8066
  • Zoro # G700421225

product price: 
$
19.15
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Application
Air, Gases, Oils, Potable Water
Color
Silver
Standards
ISO 7-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-8066
Zoro #
G700421225
UPC #
193005118464
Country of Origin
China
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Application
Air, Gases, Oils, Potable Water
Color
Silver
Standards
ISO 7-1
Max. Steam Pressure
150 psi
Low Lead Compliance Level
Compliant
Fitting Side B Pipe Threading
14
Fitting Side B Type
Threaded
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Maximum Operating Pressure
150 psi
Material Grade
304
Includes Seal
No
Class
Class 150
Fitting Side A Type
Threaded
Fitting Side A Pipe Threading
14
Fitting Side A Gender
Female
Gravity Flow
Pressure
Side B Thread Type
BSPT
Finish/Coating
None
For Pipe Schedule
Schedule 40
Side A Thread Type
BSPT
Wire Color
Silver

Dimensions

Overall Length
38 mm
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Thread Size A
3/4"-14
Fitting Thread Size B
3/4"-14
Wire Rope Length
38 mm
Length
38 mm

Description

Coupling, Stainless Steel, 304, Class Class 150, 3/4 in, Female, BSPT, 14, 3/4 in, Female, BSPT, 14, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.