Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60RC111N212010
- Zoro # G723938083
product price:Â
$
41.79
/ea
Key Features
Fitting Side B Type
Threaded
Color
Silver
Class
Class 150
Specific Fitting Shape
Coupling Body
Overall Length
83 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60RC111N212010
- Zoro #
- G723938083
- UPC #
- 840280504481
- Country of Origin
- Multiple
- Fitting Side B Type
- Threaded
- Color
- Silver
- Item
- Pipe fitting
- Class
- Class 150
- Specific Fitting Shape
- Coupling Body
- Fitting Features
- Rigid
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Series
- 0RC111N
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 8
- Fitting Side B Pipe Threading
- 11 1/2
- Includes Seal
- No
- Fitting Side A Gender
- Female
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Finish/Coating
- None
- Includes Pre-Applied Thread Sealant
- No
- Application
- Gases, Oils
- Wire Color
- Silver
Dimensions
- Overall Length
- 83 mm
- Fitting Side A Outside Diameter
- 3 1/2 in
- Fitting Side B Outside Diameter
- 1 3/4 in
- Wire Rope Length
- 83 mm
- Length
- 83 mm
Description
Coupling Body, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 3 1/2 in, 8, Threaded, 1 3/4 in, 11 1/2, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.