Shop ZORO SELECT

SS, Straight, 3/8"BSPTx1/4"BSPT

  • Mfr # ZUSA-PF-8357
  • Zoro # G000421222

product price: 
$
13.49
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Color
Silver
Hex Size
51/64 in
Max. Steam Pressure
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-8357
Zoro #
G000421222
UPC #
193005124977
Country of Origin
China

Dimensions

Hex Size
51/64 in
Fitting Side A Nominal Pipe Size
3/8 in
Overall Length
3/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Thread Size B
1/4"-19
Fitting Thread Size A
3/8"-19
Wire Rope Length
3/4 in
Length
3/4 in

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Color
Silver
Max. Steam Pressure
150 psi
Standards
ISO 7-1
Application
Air, Gases, Oils, Potable Water
Includes Pre-Applied Thread Sealant
Yes
Fitting Side B Pipe Threading
19
Low Lead Compliance Level
Compliant
Fitting Side A Pipe Threading
19
Class
Class 150
Fitting Side A Type
Threaded
Fitting Side A Gender
Male
Fitting Side B Type
Threaded
Thread Sealant Type
PTFE
Material Grade
304
Maximum Operating Pressure
150 psi
Fitting Side B Gender
Female
Includes Seal
No
For Pipe Schedule
Schedule 40
Side A Thread Type
BSPT
Gravity Flow
Pressure
Finish/Coating
None
Side B Thread Type
BSPT
Wire Color
Silver

Description

Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 3/8 in, Male, Threaded, 19, 3/8 In.-19, 1/4 in, Female, Threaded, 19, 1/4 In.-19, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.