Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60RTESW3K200100
- Zoro # G223938149
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Pressure
300 psi @ 72 Degrees F
Standards
ASME B16.11
Fitting Thread Size A
2"-11.5
Includes Pre-Applied Thread Sealant
No
Fitting Thread Size C
1"-11.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60RTESW3K200100
- Zoro #
- G223938149
- UPC #
- 840280542810
- Country of Origin
- Multiple
- Item
- Pipe Fitting
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Standards
- ASME B16.11
- Includes Pre-Applied Thread Sealant
- No
- Class
- Class 150
- Application
- Air, Gases, Oils, Potable Water
- Includes Seal
- No
- Fitting Side B Gender
- Female
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side A Gender
- Female
- Material Grade
- CF8M
- Fitting Side A Pipe Threading
- 11 1/2
- Color
- Silver
- Fitting Side B Type
- Threaded
- Specific Fitting Shape
- Tee
- Fitting Side C Type
- Threaded
- Side 3 Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Fitting Side C Gender
- Female
- Side B Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Fitting Side C Pipe Threading
- 11 1/2
- Side A Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 2"-11.5
- Fitting Thread Size C
- 1"-11.5
- Fitting Thread Size B
- 2"-11.5
- Fitting Side C Nominal Pipe Size
- 1 in
- Fitting Side A Nominal Pipe Size
- 2 in
- Overall Length
- 114.4 mm
- Fitting Side B Nominal Pipe Size
- 2 in
- Wire Rope Length
- 114.4 mm
- Length
- 114.4 mm
Description
Pipe fitting
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.