Shop ZORO SELECT

SS, Straight, 3/8"BSPTx1/4"BSPT

  • Mfr # ZUSA-PF-8453

  • Zoro # G000421017


product price: 
$
14.49
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Standards
ISO 7-1
Application
Air, Gases, Oils, Potable Water
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-8453
Zoro #
G000421017
UPC #
193005126292
Country of Origin
China
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Standards
ISO 7-1
Application
Air, Gases, Oils, Potable Water
Color
Silver
Max. Steam Pressure
150 psi
Thread Sealant Type
PTFE
Includes Pre-Applied Thread Sealant
Yes
Fitting Side A Type
Threaded
Material Grade
316
Fitting Side B Type
Threaded
Fitting Side B Gender
Female
Class
Class 150
Low Lead Compliance Level
Compliant
Fitting Side A Pipe Threading
19
Includes Seal
No
Fitting Side B Pipe Threading
19
Maximum Operating Pressure
150 psi
Fitting Side A Gender
Male
Finish/Coating
None
Gravity Flow
Pressure
For Pipe Schedule
Schedule 40
Side A Thread Type
BSPT
Side B Thread Type
BSPT

Description

Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3/8 in, Male, Threaded, 19, 3/8 In.-19, 1/4 in, Female, Threaded, 19, 1/4 In.-19, 150 psi Maximum Operating Pressure

Ratings & reviews