Shop ZORO SELECT

Pipe fitting

  • Mfr # 40RC111N030114
  • Zoro # G223937623

product price: 
$
56.99
/ea

Key Features

Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
8
Application
Gases, Oils
Fitting Side B Type
Threaded
Maximum Operating Pressure
300 psi @ 72 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40RC111N030114
Zoro #
G223937623
UPC #
840280501718
Country of Origin
Multiple

Dimensions

Fitting Side A Outside Diameter
4 17/64 in
Overall Length
93.9 mm
Fitting Side B Outside Diameter
2 5/64 in
Wire Rope Length
93.9 mm
Length
93.9 mm

Details

Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
8
Application
Gases, Oils
Fitting Side B Type
Threaded
Maximum Operating Pressure
300 psi @ 72 Degrees F
Class
Class 150
Finish/Coating
None
Includes Seal
No
Fitting Side A Type
Threaded
Fitting Side B Pipe Threading
11 1/2
Fitting Side A Gender
Female
Side A Thread Type
NPT
Max. Steam Pressure
150 psi @ 600 Degrees F
Color
Silver
Specific Fitting Shape
Coupling Body
For Pipe Schedule
Schedule 40
Series
0RC111N
Item
Pipe fitting
Fitting Features
Rigid
Wire Color
Silver

Description

Coupling Body, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 4 17/64 in, 8, Threaded, 2 5/64 in, 11 1/2, 300 psi @ 72 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.