SS, Straight, 3/8"BSPTx1/8"BSPT

  • Mfr # ZUSA-PF-8454
  • Zoro # G600421011
product price: 
$
14.15
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Application
Air, Gases, Oils, Potable Water
Hex Size
18 mm
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-8454
Zoro #
G600421011
UPC #
193005126308
Country of Origin
China
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Application
Air, Gases, Oils, Potable Water
Color
Silver
Standards
ISO 7-1
Max. Steam Pressure
150 psi
Fitting Side B Pipe Threading
28
Maximum Operating Pressure
150 psi
Fitting Side B Type
Threaded
Includes Pre-Applied Thread Sealant
Yes
Thread Sealant Type
PTFE
Material Grade
316
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
19
Includes Seal
No
Low Lead Compliance Level
Compliant
Class
Class 150
Fitting Side A Gender
Male
Fitting Side A Type
Threaded
Gravity Flow
Pressure
For Pipe Schedule
Schedule 40
Side B Thread Type
BSPT
Finish/Coating
None
Side A Thread Type
BSPT
Wire Color
Silver

Dimensions

Hex Size
18 mm
Fitting Side B Nominal Pipe Size
1/8 in
Overall Length
20 mm
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Thread Size B
1/8"-28
Fitting Thread Size A
3/8"-11
Wire Rope Length
20 mm
Length
20 mm

Description

The ZORO SELECT - ZUSA-PF-8454 is a stainless steel pipe fitting intended for use in systems within specified pressure and temperature ranges as per manufacturer specifications. Manufactured from 316 stainless steel, it features threaded connections are compatible with standard BSPT fittings of specified sizes. It includes presaturated PTFE thread sealant and is designed to meet corrosion resistance and durability specifications per product standards.

Key Features:

  • Rated for use within specified pressure ranges
  • Manufactured from 316 stainless steel
  • Threaded connections conform to specified sizes and genders
  • Includes presaturated PTFE thread sealant
  • Compatible with standard tools for tightening
  • Specified overall dimensions
  • Conforms to ISO 7-1 standards
  • Rated for use at up to 150 psi within specified conditions

Restrictions

Ratings & reviews