Pipe fitting
- Mfr # 40HPSP114300
- Zoro # G323937707
product price:Â
$
62.59
/ea
Key Features
Plug Drive Style
Hex
Overall Length
1 11/16 in
Material Grade
CF8
Manufacture Location
Globally Sourced
Class
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40HPSP114300
- Zoro #
- G323937707
- UPC #
- 840280528784
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 1 11/16 in
- Nominal Pipe Size
- 3 in
- Thread Size
- 3 - 8
- Wire Rope Length
- 1 11/16 in
- Length
- 1 11/16 in
Details
- Item
- Pipe fitting
- Plug Drive Style
- Hex
- Material Grade
- CF8
- Manufacture Location
- Globally Sourced
- Class
- Class 150
- Fitting Connection Type
- Threaded
- Includes Seal
- No
- Standards
- ASME B16.11
- Specific Fitting Shape
- Plug
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- For Pipe Schedule
- Schedule 40
- Minimum Operating Temperature
- -20 Degrees F
- Thread Type
- NPT
- Color
- Silver
- Maximum Operating Temperature
- 800 Degrees F
- Fitting Side A Pipe Threading
- 8
- Wire Color
- Silver
Description
Plug, 3 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 11/16 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 8, 3 - 8, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.