SS, Straight, 3/8"BSPTx3/8"ButtWeld

  • Mfr # ZUSA-PF-7527
  • Zoro # G800421101
product price: 
$
6.19
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Air, Gases, Oils, Potable Water
Standards
ISO 7-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-7527
Zoro #
G800421101
UPC #
193005122997
Country of Origin
China

Dimensions

Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Overall Length
14 mm
Fitting Thread Size A
3/8"-19
Wire Rope Length
14 mm
Length
14 mm

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Color
Silver
Application
Air, Gases, Oils, Potable Water
Standards
ISO 7-1
Max. Steam Pressure
150 psi
Maximum Operating Pressure
150 psi
Class
Class 150
Fitting Side A Type
Threaded
Fitting Side A Pipe Threading
19
Low Lead Compliance Level
Compliant
Material Grade
316
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side B Type
Butt Weld
For Pipe Schedule
Schedule 40
Finish/Coating
None
Gravity Flow
Pressure
Side A Thread Type
BSPT
Wire Color
Silver

Description

Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3/8 in, Female, Threaded, 19, 3/8 In.-19, 3/8 in, Not Applicable, Butt Weld, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews