STAINLESS FLAT BAR 304, 0.25"X1"X132"

  • Mfr # SF304/2501-132

  • Zoro # G415769858


product price:  $271.49
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.25 in
Standards
ASTM A276
Width Tolerance
+/-0.125 in
Thickness Tolerance
+/-0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SF304/2501-132
Zoro #
G415769858
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-1 in
Overall Length
11 ft
Overall Width
1 in

Details

Material
Stainless Steel
Standards
ASTM A276
Item
Stainless Steel Flat Bar
Thickness Tolerance
+/-0.01 in
Tensile Strength
75 ksi
Brinell Hardness
160 BHN
Straightness Tolerance
+/-0.02 in/ft
Rockwell Hardness
90 HRB
Yield Strength
31,200 psi
Shape
Flat
Maximum Temperature
2,550 Degrees F
Heat Treatment
Annealed
Mechanical Finish
Mill
Material Grade
304
System of Measurement
Inch
Heat Treatable
Heat Treatable
Flatness Tolerance
+/-0.01 in
Elongation
60 %
Includes Material Certificate
No Certificates Included
Fabrication
Cold Rolled
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Flat Bar, Stainless Steel, 304, Flat, 11 ft Overall Length, Length Tolerance +/-1 in, 1 in Overall Width, Width Tolerance +/-0.125 in, 0.25 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, 160 BHN Brinell Hardness, 90 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards ASTM A276

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.