Zoro Homepage

Stainless Sheet

  • Mfr # SSH304/031/2-48X108

  • Zoro # G315770022


product price: $576.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Thickness Tolerance
+/-0.01 in
Color
Silver
Standards
ASTM A240
Gauge
22 ga
Length Tolerance
+/-1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/031/2-48X108
Zoro #
G315770022
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Thickness
0.031 in
Overall Width
4 ft
Overall Length
9 ft

Details

Thickness Tolerance
+/-0.01 in
Color
Silver
Standards
ASTM A240
Gauge
22 ga
Tensile Strength
75 ksi
Item
Stainless Steel Sheet, 9 ft - L
Material
Stainless Steel
Yield Strength
31,200 psi
Heat Treatment
Annealed
Fabrication
Cold Drawn
Straightness Tolerance
+/-0.05 in/ft
Maximum Temperature
2,550 Degrees F
Elongation
60 %
System of Measurement
Inch
Rockwell Hardness
70 HRB
Tolerance Rating
Standard
Mechanical Finish
2B, Mill
Flatness Tolerance
+/-0.01 in
Brinell Hardness
160 BHN
Includes Material Certificate
No Certificates Included
Resistance Properties
Corrosion-Resistant
Material Grade
304
Heat Treatable
Heat Treatable
Shape
Sheet

Description

Stainless Steel Sheet, 9 ft - L, Stainless Steel, 304, Sheet, 9 ft Overall Length, Length Tolerance +/-1 in, 4 ft Overall Width, Width Tolerance +/-1 in, 0.031 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.