Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, 1,200 lb Load Capacity

  • Mfr # XB236N800

  • Zoro # G6869344


product price:  $1,144.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
42 in
Overall Width
25 in
Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XB236N800
Zoro #
G6869344
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
42 in
Overall Width
25 in
Caster Dia.
8 in
Top Shelf Height
35 in
Shelf Length
36 in
Caster Width
3 in
Shelf Width
24 in
Lip Height
1-1/2 in
Overall LxWxH
42 in x 25 in x 35 in
Top Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
8 in
Shelf LxW
36 in x 24 in
Shelf Lip Height
1-1/2"

Details

Material
Stainless Steel
Color
Silver
Load Capacity
1,200 lb
Item
Corrosion-Resistant Utility Cart with Lipped Metal Shelves
Wheel Type
8" x 3" Pneumatic Rubber
Handle Type
Flat
Number of Shelves
2
Capacity per Shelf
600 lb
Utility Cart Item
Flat Handle Utility Cart
Gauge
16 ga
Caster Type
(2) Rigid, (2) Swivel
Finish
Polished
Handle Included
Yes
Assembled/Unassembled
Assembled
Non-Marking
No
Cart Shelf Style
Lipped
Distance Between Shelves
25 in
Caster Material
Pneumatic Rubber
Electrical Included
No
Utility Cart Shelf Style
Lipped
Type
2 Shelf
Construction
Welded Stainless Steel
Number of Compartments
0
Number of Drawers
0
Includes Electrical Outlets
No
Lip Style
4-Sided Lipped
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Rubber
Method of Construction
Bolted
Caster Wheel Type
Pneumatic
Caster Mounting Type
Plate
Power Indicator
No
Caster Wheel Tread Type/Material
Pneumatic Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel

Description

Utility Cart, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Polished Finish, Silver Color, Overall Length 42 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 25 in, Shelf Length 36 in, Shelf Width 24 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.