Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Low SHCS, PK100
- Mfr # 31-LHS-4C-62
- Zoro # G124955382
product price:Â
$
9.49
/pk of 100, $0.09/ea
Key Features
Drive Type
Socket
Fastener Length
5/8 in
Dimensional Standards
DIN 7984, DIN 912
Thread Style
Fully Threaded
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-LHS-4C-62
- Zoro #
- G124955382
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Material
- Stainless Steel
- System of Measurement
- Inch
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 5/8 in
- Thread Size
- #4-40
- Head Height
- 0.059 in
- Drive Size
- 0.050 in
- Head Diameter
- 0.183 in
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 0.050 in, Material Stainless Steel, Thread Size #4-40, Fastener Length 5/8 in, Head Height 0.059 in, Head Diameter 0.183 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.