Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK50
- Mfr # 1-S-5C-56
- Zoro # G224947911
product price:Â
$
2.89
/pk of 50, $0.06/ea
Sold in multiples of 4Â pks for
$11.56
Key Features
Head Type
Low-Profile Standard
Head Texture
Smooth
Type
Socket Head Cap Screw
Head Diameter
0.205 in
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-5C-56
- Zoro #
- G224947911
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Type
- Low-Profile Standard
- Head Texture
- Smooth
- Type
- Socket Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- Thread Type
- Coarse
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Stainless Steel
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 0.205 in
- Thread Size
- #5-40
- Fastener Length
- 9/16 in
- Head Height
- 0.125 in
- Drive Size
- 3/32 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Thread Size #5-40, Fastener Length 9/16 in, Head Height 0.125 in, Head Diameter 0.205 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.