Stainless Steel Low SHCS, PK50
- Mfr # 1-MLH-5-30
- Zoro # G924970813
product price:Â
$
9.39
/pk of 50, $0.19/ea
Key Features
Material
Stainless Steel
Head Texture
Smooth
Resistance Properties
Corrosion-Resistant
Drive Type
Socket
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MLH-5-30
- Zoro #
- G924970813
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Material
- Stainless Steel
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Drive Type
- Socket
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- System of Measurement
- Metric
- Head Type
- Low-Profile Standard
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 3.5 mm
- Head Diameter
- 8.5 mm
- Fastener Length
- 30 mm
- Drive Size
- 3 mm
- Thread Size
- M5x0.80
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Thread Size M5x0.80, Fastener Length 30 mm, Head Height 3.5 mm, Head Diameter 8.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.