Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Low SHCS, PK50
- Mfr # 31-LHS-25C-50
- Zoro # G424971457
product price:Â
$
7.99
/pk of 50, $0.16/ea
Sold in multiples of 2Â pks for
$15.98
Key Features
Thread Style
Fully Threaded
Special Features
Threadlocking
System of Measurement
Inch
Type
Socket Head Cap Screw
Fastener Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-LHS-25C-50
- Zoro #
- G424971457
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- System of Measurement
- Inch
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Coarse
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 1/2 in
- Head Diameter
- 0.375 in
- Thread Size
- 1/4"-20
- Head Height
- 0.127 in
- Drive Size
- 1/8 in
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Stainless Steel, Thread Size 1/4 In.-20, Fastener Length 1/2 in, Head Height 0.127 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.