Shop ZORO SELECT

Stainless Steel Round Bar

  • Mfr # RD026304-1

  • Zoro # G613866533


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Standards
EN 10088-3, EN 10277, EN 10278
Material
Stainless Steel
Overall Length
12 in
Tensile Strength
72,500 psi
Mechanical Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RD026304-1
Zoro #
G613866533
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12 in
Length Tolerance
+/-1 in
Outside Diameter
26 mm
Outside Diameter Tolerance
0 in/-0.002 in

Details

Standards
EN 10088-3, EN 10277, EN 10278
Item
Stainless Steel Rod
Material
Stainless Steel
Tensile Strength
72,500 psi
Mechanical Finish
Mill
Shape
Rod
Rockwell Hardness
80 HRB
Fabrication
Cold Drawn
Material Grade
304
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
25,375 psi
Heat Treatable
Not Heat Treatable
System of Measurement
Metric

Description

Stainless Steel Round Bar

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.