Stainless Steel SHCS
- Mfr # 1-MS-18-50
- Zoro # G024970447
product price:Â
$
15.49
/ea
Key Features
Dimensional Standards
DIN 7984, DIN 912
Drive Type
Socket
Head Type
Low-Profile Standard
Fastener Length
50 mm
Head Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-MS-18-50
- Zoro #
- G024970447
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 50 mm
- Thread Size
- M18x2.50
Details
- Item
- Stainless Steel SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- Head Texture
- Smooth
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- Special Features
- Threadlocking
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Material Stainless Steel, Thread Size M18x2.50, Fastener Length 50 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.