Stainless Steel SHCS
- Mfr # 31-S-50F-325
- Zoro # G024971345
product price:Â
$
3.59
/ea
Sold in multiples of 3 for
$10.77
Key Features
Resistance Properties
Corrosion-Resistant
Head Type
Low-Profile Standard
Thread Type
Fine
Head Height
0.5 in
Thread Size
1/2"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-S-50F-325
- Zoro #
- G024971345
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 0.5 in
- Thread Size
- 1/2"-20
- Head Diameter
- 0.75 in
- Fastener Length
- 3 1/4 in
- Drive Size
- 3/8 in
Details
- Item
- Stainless Steel SHCS
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Thread Type
- Fine
- Head Texture
- Smooth
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Drive Type
- Socket
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Thread Size 1/2 In.-20, Fastener Length 3 1/4 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.