Stainless Steel SHCS
- Mfr # 32-S-112C-600
- Zoro # G424955754
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Fastener Length
6 in
Thread Style
Fully Threaded
Dimensional Standards
DIN 7984, DIN 912
Thread Size
1 1/8"-7
Head Type
Low-Profile Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-S-112C-600
- Zoro #
- G424955754
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Head Texture
- Smooth
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Drive Type
- Socket
- System of Measurement
- Inch
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
Dimensions
- Fastener Length
- 6 in
- Thread Size
- 1 1/8"-7
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Material Stainless Steel, Thread Size 1 1/8 In.-7, Fastener Length 6 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.