Stainless Steel SHCS, PK10
- Mfr # 2-S-37F-100
- Zoro # G324955397
product price:Â
$
7.99
/pk of 10, $0.80/ea
Sold in multiples of 2Â pks for
$15.98
Key Features
Drive Size
5/16 in
System of Measurement
Inch
Thread Type
Fine
Dimensional Standards
DIN 7984, DIN 912
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-S-37F-100
- Zoro #
- G324955397
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- System of Measurement
- Inch
- Thread Type
- Fine
- Dimensional Standards
- DIN 7984, DIN 912
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Material
- Stainless Steel
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
Dimensions
- Drive Size
- 5/16 in
- Fastener Length
- 1 in
- Head Height
- 0.375 in
- Head Diameter
- 0.562 in
- Thread Size
- 3/8"-24
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Stainless Steel, Thread Size 3/8 In.-24, Fastener Length 1 in, Head Height 0.375 in, Head Diameter 0.562 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.